Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Non-Dimmable LED Lamp, 11W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: >1065, CRI: >82, Color Temperature: 3500K, 360° Omni-Directional Beam Angle. Rated Average Life: >25,000 Hrs. Installation Notes: Compatible with 13/18/26W Electronic Ballast or 120-277V Line Vage.
Overview
Non-Dimmable LED Lamp, 11W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: >1065, CRI: >82, Color Temperature: 3500K, 360° Omni-Directional Beam Angle. Rated Average Life: >25,000 Hrs. Installation Notes: Compatible with 13/18/26W Electronic Ballast or 120-277V Line Vage.
Also known as: LED-7320-35A
Specifications
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Wattage: | 11 |
Volts AC Range: | 208, 240, 120 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | 4-Pin (G24q) |
Angle: | 360° |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color Rendering Index (CRI): | 80 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Base: | 4-Pin (G24q) |
Lumens: | 1100 |
Wattage: | 11 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Angle: | 360° |
Customer Reviews
No reviews for this product
(0)