ABB TA110DU90 O/L RELAY 65-90A

Item #: 1051541

Cat #: TA110DU90

UPC: 013614216798

to view pricing and more.
3 pole thermal overload relay with 65-90 amp setting range

Overview

3 pole thermal overload relay with 65-90 amp setting range

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216798, TA110DU90

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 90
Amps Range: 65 - 90
Poles: 3
Family / Style: A-Line
Amps Range: 65 - 90
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 90