3/0-4 Type W Portable Power Cable, Black, 2kV

Item #: 1051572

Cat #: HW25630104

UPC:

to view pricing and more.
Documents & Guides
Type W Round Portable Power Cable, 3/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius

Overview

Type W Round Portable Power Cable, 3/0 AWG, 4 Conductor (Black, White, Red, Green), 2000 Volts, Black, Rated 90° Celsius

Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded 

circuits are not required. For use in circuits not to exceed 2000 volts.

Also known as: HW25630104

Specifications

Gauge: 3/0 AWG
Type: Type W
Material: Copper
Color: Black
Conductors: 4
Jacket: CPE
Volts AC: 2kV
Insulation: EPR
Gauge: 3/0 AWG
Material: Copper
Conductors: 4
Volts AC: 2kV
Type: Type W
Color: Black
Jacket: CPE
Insulation: EPR