ABB S204U-C32 MCB 4P C 32A 240 BCPD

Item #: 1051776
Cat #: S204U-C32
UPC: 888614082816
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ABB S204UC32 MCB 4P C 32A 240

Overview

ABB S204UC32 MCB 4P C 32A 240
Also known as: 888614082816, S204U-C32

Specifications

Amps: 32
Mounting: DIN Rail
Poles: 4
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)