Current Transformer Hinged Cover, 48.00x48.00x14.00, Gray, Steel

Item #: 105187

Cat #: A484814HCT

UPC: 783510153069

to view pricing and more.
CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A484814HCT item measures 48.00x48.00x14.00 inches with a material of Steel colored Gray.

Overview

CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A484814HCT item measures 48.00x48.00x14.00 inches with a material of Steel colored Gray.

CT Cabinet Hinged-Cover, Type 3R provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510153069, A484814HCT

Features & Benefits

  • Drip shield top and seam-free sides, front and back
  • Mounting holes on back of enclosure
  • Mounting studs are provided on the enclosure body
  • Cover is removable in the open position
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting provisions for optional door stop
  • Enclosures are finished with paint over plated surfaces

Specifications

Depth: 14 in
Mounting: Surface
Height: 48 in
Material: Steel
Width: 48 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand