ALUM CABLE TERMINAL

Item #: 1051886

Cat #: ACF6C

UPC: 096359279754

Sign In or Register to view pricing and more.
Documents & Guides
ALUM CABLE TERMINAL

Overview

ALUM CABLE TERMINAL

Bolted aluminum alloy straight terminal for connecting aluminum cable to aluminum or copper flat pad combinations.

Also known as: 096359279754, ACF6C

Features & Benefits

  • NEMA C 4-Hole flat terminal
  • Cable Diameter Range: 0.232-0.575 inches
  • Conductor Ranges: #4 - 250 MCM AAC and #4 - 4/0 ACSR
  • Furnished with reversible cable caps.
  • Material: Castings - 356-T6 aluminum alloy, Clamping Hardware - aluminum alloy
  • Side formed tongues are standard to allow clearance for flush mounting. 45° and 90° angled tongues may be obtained by specifying desired angle in the catalog number along with which pad contact surface ("X" or "Y") should be machined. Example: ACF11CY90
  • To obtain cable grooves coated with a petroleum base sealant, add "XB" suffix to catalog number. Example: ACF15DY90XB
  • Clamping bolts have hex-stops for one-wrench installation.
  • Contact sealant is recommended.

Specifications

No Specifications Available