Cat 6 Patch Cord, CM, RJ45, Blue, 1' Length

Item #: 1051900

Cat #: C6-115BU-1FB

UPC: 763474165100

to view pricing and more.
Documents & Guides
Cat 6 Patch Cord, 23 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 1 Foot Length.

Overview

Cat 6 Patch Cord, 23 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 1 Foot Length.

Signamax continues to set the standard for high-quality, high-performance patch cords. These Category 6 cables are manufactured to the strictest performance requirements as specified in TIA/EIA-568-B.2-1 using the highestlevel connector design and cable construction. Signamax category 6 patch cords incorporate slim-profile snag-free boots, which protect the plug latch, and a flexible, but durable cable strain relief. Cables can be ordered with or without the sang-free feature on the connector boot, but all patch cords use a special new connector design that assures maximum pair twist for unparalleled transmission performance and signal integrity. All cords are 100% transmission tested in a Category 6 channel to ensure performance and are compatible with T568A and T568B cabling systems.

Also known as: 763474165100, C6-115BU-1FB

Specifications

Gauge: 23 AWG
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Blue
Material: Copper