3
more

Sign In or Register to view pricing and more.
Documents & Guides
Accu-Bend Level, Conduit Bender: 90° Bends, Capacity: 1" Conduit
Overview
Accu-Bend Level, Conduit Bender: 90° Bends, Capacity: 1" Conduit
Ensure precise 90-degree bends and eliminate dog legs with Klein's Accu-Bend 1-Vial Level. The thumb screw attaches the level to conduit to help eliminate dog legs when bending.The large high-visibility vial is easy-to-read while the high-visibility orange is easy to spot in a sea of conduit. Built-in V-Groove easily fits the contour of conduit and pipe.
Also known as: 092644935060, 935AB1V, No dog level
Specifications
Length: | 1 in |
Type: | Level, Accu-Bend Level |
Standards: | California Proposition 65 |
Length: | 1 in |
Standards: | California Proposition 65 |
Type: | Level, Accu-Bend Level |
Customer Reviews
No reviews for this product
(0)