Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Yellow 3'

Item #: 1052057

Cat #: C6-115YE-3FB

UPC: 763474095865

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
Also known as: 763474095865, C6-115YE-3FB

Specifications

Gauge: 23 AWG
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Gauge: 23 AWG
Material: Copper
Color: Yellow
Length: 3 ft
Conductors: 4 Pair