Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Flex, 25m

Item #: 1052096

Cat #: 2090-CPWM7DF-10AF25

UPC: 884951120334

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 25 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 25 meter

2090CORD

Also known as: 884951120334, 2090-CPWM7DF-10AF25

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 25 m
Gauge: 10 AWG
Length: 25 m
Type: Cable, Power