This product has been discontinued.

30" Xenon Harmonization 120V Cabinet Light, 20W, Bronze
Item #: 1052179
Cat #: 4U120X30BZT
UPC: 783927493055
to view pricing and more.
Documents & Guides
4U Series, 30 Inch Xenon Harmonization 120 Volt Cabinet Light, 4-Lamp, 20 Watt Incandescent, Textured Bronze, Frosted Diffuser, Dimmable
Overview
4U Series, 30 Inch Xenon Harmonization 120 Volt Cabinet Light, 4-Lamp, 20 Watt Incandescent, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493055, 4U120X30BZT
Specifications
| Type: | Under Cabinet Light, Xenon |
| Length: | 30 in |
| Volts AC: | 120 |
| Wattage: | 20 |
| Height: | 1 1/4 in |
| Width: | 4 1/2 in |
| Color: | Bronze |
| Material: | Aluminum |
| Type: | Under Cabinet Light, Xenon |
| Volts AC: | 120 |
| Height: | 1 1/4 in |
| Color: | Bronze |
| Length: | 30 in |
| Wattage: | 20 |
| Width: | 4 1/2 in |
| Material: | Aluminum |