11W BR30 LED Lamp, 50K

Item #: 1052206

Cat #: LED11WBR30/850K-DIM-G5

UPC: 031293091116

to view pricing and more.
Documents & Guides
LED LITESPAN BR30 REFLECTOR FLOOD 11W-850LM DIM 5000K 80 CRI 120VAC E26

Overview

LED LITESPAN BR30 REFLECTOR FLOOD 11W-850LM DIM 5000K 80 CRI 120VAC E26
Also known as: 031293091116, LED11WBR30/850K-DIM-G5

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 11
Lumens: 850
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 11