10W BR30 LED Lamp, 30K

Item #: 1052276

Cat #: LED10BR30D30K95

UPC: 762148271116

to view pricing and more.
TCP LED10BR30D30K95 LED 10W B

Overview

TCP LED10BR30D30K95 LED 10W B
Also known as: 762148271116, LED10BR30D30K95

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 650
Wattage: 10
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 90