This product has been discontinued.

LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency
Item #: 1052284
Cat #: PANELF1A/032UNVD840/24G/WH/E
UPC: 046135742408
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency, Color Temp: 4000K, Sylvania Part # 74240
Overview
LED Edge-Lit Panel, 2x4, 32W, 120-277V, White, Emergency, Color Temp: 4000K, Sylvania Part # 74240
Also known as: 046135742408, PANELF1A/032UNVD840/24G/WH/E
Specifications
| Wattage: | 32 |
| Lumens: | 3300 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300 |
| Width: | 24 in, 2 ft |
| Color: | White |
| Dimmable: | Yes |