Dot Matrix Label, 1"/7 Across, White, 5K-PK

Item #: 1052330

Cat #: TAG15-400

UPC: 089306093466

to view pricing and more.
Documents & Guides
Dot Matrix Label, 1.0" x .50", 7 Across, Polyester, White, 5000/pkg

Overview

Dot Matrix Label, 1.0" x .50", 7 Across, Polyester, White, 5000/pkg

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux removal when the board is washed. HellermannTyton’s 400 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, durable, high temperature and UV resistant marking.

Also known as: 089306093466, TAG15-400

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White