SERVICEPOLE 10FT2IN BLANK W/DIV AL

Item #: 105238

Cat #: HBLPPOAAL

UPC: 783585319452

Sign In or Register to view pricing and more.
SERVICEPOLE 10FT2IN BLANK W/DIV AL

Overview

SERVICEPOLE 10FT2IN BLANK W/DIV AL

Hubbell offers a line of attractive and durable Aluminum Service Poles which distribute wiring from above the ceiling to workstations below. They are offered in standard lengths of 10' 2", 12' 2" and 15' 2" with a variety of electrical wiring devices. Poles with three service capability have a divider to separate power and low voltage wiring. Available in varying lengths and colors, custom options maximize space and allow workstations, retail checkout areas, collaboration areas, digital signage, vending machines, appliances and kiosks to be positioned away from the wall. Factory ordered custom pole lengths and configurations are available for special applications. UL listed.

Also known as: 783585319452, HBLPPOAAL

Features & Benefits

  • A blank pole with knockouts is offered
  • Ceiling trim mounting plate and scuff boot
  • Gray or ivory painted and clear anodized aluminum

Specifications

No Specifications Available