Contactor, NEMA Size 1, 30A, 115-120VAC Coil, Open, 3P, 600VAC

Item #: 1052426

Cat #: CR305C002AAST

UPC: 783175240395

to view pricing and more.
Documents & Guides
Contactor, NEMA Size 1 , 30 Amp, 115 - 120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 1 , 30 Amp, 115 - 120 Volt AC Coil, Open, 3-Pole, 600 Volt AC
Also known as: 783175240395, CR305C002AAST

Specifications

Poles: 3
Type: Contactor, Non-Reversing
Size: 1
Family / Style: CR305
Volts AC Control: 115/120
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Size: 1
Volts AC Control: 115/120
Amps: 30
Type: Contactor, Non-Reversing
Family / Style: CR305
Mounting: Surface
Volts AC: 600