HOF F121260SCSS WIRE TROUGH T

Item #: 1052437
Cat #: F121260SCSS
UPC: 783510305987
Sign In or Register to view pricing and more.
Documents & Guides
HOF F121260SCSS WIRE TROUGH T

Overview

HOF F121260SCSS WIRE TROUGH T
Also known as: 783510305987, F121260SCSS

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Height: 12 in
Length: 60 in
Material: Stainless Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain

Customer Reviews

No reviews for this product
(0)