Milw 49-59-2056 Annular Cut. 9/16"

Item #: 1052539

Cat #: 49-59-2056

UPC: 045242207763

to view pricing and more.
Documents & Guides
No Documents Available
Milwaukee; Annular Cutter; Diameter: 9/16 In; Cutting Depth: 2 In; Shank Diameter: 3/4 In

Overview

Milwaukee; Annular Cutter; Diameter: 9/16 In; Cutting Depth: 2 In; Shank Diameter: 3/4 In

Milwaukee high speed steel annular cutters offer a thin-wall construction with an advanced tooth geometry that cuts and cleans while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in anything from sheet metal to thick plate steel. All Milwaukee high speed steel annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.

Also known as: 045242207763, 49-59-2056

Features & Benefits

  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0012

Specifications

Material: Steel
Material: Steel