Drive, Adjustable Frequency, 535A, Frame 8, 450HP, 650VDC

Item #: 1052542

Cat #: 20BR535N0ANNNDD0

UPC: 884951206342

to view pricing and more.
Documents & Guides
Drive, Adjustable Frequency, 535 Amp, Frame 8, 450 Horse Power, 650 Volt DC

Overview

Drive, Adjustable Frequency, 535 Amp, Frame 8, 450 Horse Power, 650 Volt DC
Also known as: 884951206342, 20BR535N0ANNNDD0

Specifications

Size: 8
Phase: 3
Type: DC, Drive
Volts DC: 650
Amps: 535
Size: 8
Type: DC, Drive
Amps: 535
Phase: 3
Volts DC: 650