DRIVEFLEX® XLPE (C), AWG 14/04C, Black

Item #: 1052551
Cat #: A1061404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14AWG 4 conductor silflex A1061404 - Flexible VFD Cable, XHHW-2 with UL Approval,

Overview

14AWG 4 conductor silflex A1061404 - Flexible VFD Cable, XHHW-2 with UL Approval,
• Shielded motor supply cable to connect power to 3-phase motors, VFD’s and Servo Drives • Cable design for harsh industrial environments and operating conditions with high noise levels • Thermoset XLPE offering superior overload and short-circuit temperature • Type XHHW-2 insulation offering smaller ODs for general VFD applications • Compliant with NFPA 79 for wiring of industrial machinery • TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments per NEC 336.10 (7) • WTTC – wind turbine tray cable rating for use in wind power generation • Dry, damp or wet conditions
Also known as: A1061404

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 14
Conductors: 4
Jacket: PVC
Length: Cut to Length
Conductors: 4
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)