LED Module, 4", 8W, 120V, 5000K

Item #: 1052578

Cat #: LEDRT4550850

UPC: 046135741821

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 550, CRI: 82, Color Temperature: 5000K, Rated Hours: 11000, Diameter: 4 Inch, Trim Color: White, Replacing Up To 50 Watt Incandescent BR30, Standard Case Qty: 4

Overview

LED Module, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 550, CRI: 82, Color Temperature: 5000K, Rated Hours: 11000, Diameter: 4 Inch, Trim Color: White, Replacing Up To 50 Watt Incandescent BR30, Standard Case Qty: 4
Also known as: 046135741821, LEDRT4550850

Specifications

Mounting: Recessed
Base: Medium Screw (E26)
Lumens: 550
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 8
Light Technology: LED
Mounting: Recessed
Lumens: 550
Color Rendering Index (CRI): 82
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 8