12 AWG THHN/THWN-2 Solid Copper, White/Orange Stripe, 2500'

Item #: 1052600

Cat #: THHN12SOLWHTORN2500RL

UPC:

to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Orange Stripe, 2500 foot Reel

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Orange Stripe, 2500 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN12SOLWHTORN2500RL

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: White/Orange
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid