Full Floating Body Belt 34'' to 42''

Item #: 1052716

Cat #: 5278N-20D

UPC: 092644525858

to view pricing and more.
Documents & Guides
Latigo-Leather Belt Pad is Laced and Stitched with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Klein-Kord® Belt Strap Covered with Top-Grain Harness Leather for Long-Lasting Use

Overview

Latigo-Leather Belt Pad is Laced and Stitched with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Klein-Kord® Belt Strap Covered with Top-Grain Harness Leather for Long-Lasting Use
Also known as: 092644525858, 5278N-20D

Specifications

Type: Back Belt, Lineman, Tool Belt
Material: Leather
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Material: Leather