4-Light Wall/Bath Fixture, 100W, 120V, Blacksmith Finish

Item #: 1052733
Cat #: 41163-839
UPC: 785652171673
Sign In or Register to view pricing and more.
Documents & Guides
Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, Safety Listed for Damp Location

Overview

Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Blacksmith Finish, Cased Opal Etched Glass, Safety Listed for Damp Location
Also known as: 785652171673, 41163-839

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Type: Wall/Bath, 4-Light
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: Wall/Bath, 4-Light
Wattage: 100
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)