
Sheet Metal Screw, # 12 x 1-1/4", Pan Head, Combo, Steel, 100/PK
Item #: 105277
Cat #: R12114PHC
UPC: 705591194373
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 1-1/4", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 12 x 1-1/4", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591194373, R12114PHC
Specifications
| Length: | 1 1/4 in |
| Drive: | Phillips, Slotted, Combo |
| Material: | Steel |
| Size: | # 12 |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Drive: | Phillips, Slotted, Combo |
| Size: | # 12 |