HIGH LUMEN MEDIUM FLOOD 50K 480V YOKE

Item #: 1052796
Cat #: HLF2LEDP250KMFL480FVYKC62PER5DDBXD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HIGH LUMEN MEDIUM FLOOD 50K 480V YOKE WITH 16-3 SO CORD DARK

Overview

HIGH LUMEN MEDIUM FLOOD 50K 480V YOKE WITH 16-3 SO CORD DARK
Also known as: HLF2LEDP250KMFL480FVYKC62PER5DDBXD

Specifications

Mounting: Yoke
Volts AC: 480
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Yoke
Color: Dark Bronze
Light Technology: LED
Volts AC: 480
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)