750 MCM XHHW Stranded Aluminum, Black, 2500'

Item #: 1052824

Cat #: XHHW750STRBLU2500RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Black, 2500 Foot Reel

Overview

Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Black, 2500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW750STRBLU2500RL

Specifications

Gauge: 750 kcmil
Color: Blue
Length: 2500 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Blue
Volts AC: 600
Material: Aluminum
Stranding: Stranded