750 XHHW Stranded Aluminum, White, 2500'

Item #: 1052825

Cat #: XHHW750STRWHT2500RL

UPC:

to view pricing and more.
Documents & Guides
750 XHHW Stranded Aluminum, White, 2500'

Overview

750 XHHW Stranded Aluminum, White, 2500'

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW750STRWHT2500RL

Specifications

Gauge: 750 kcmil
Length: 2500 ft
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Color: White
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded