High-Temp Cable Tie, 8", 50lb Tensile, Black

Item #: 1052845

Cat #: T50R0HIRM4

UPC: 089306245537

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 8 Inch, UL Rated, 50 Pound Tensile Strength, PA66HIRHSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 8 Inch, UL Rated, 50 Pound Tensile Strength, PA66HIRHSUV, Black, 1000/pkg

Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306245537, T50R0HIRM4

Specifications

Width: 0.180 in
Material: Polyamide 6.6
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Package Type: Bag
Width: 0.180 in
Color: Black
Length: 8 in
Material: Polyamide 6.6
Weight Capacity: 50 lbs
Package Type: Bag