ABB S202MUC-C10 MCB S200MUC 2P C 10

Item #: 1052935

Cat #: S202MUC-C10

UPC: 013614432990

to view pricing and more.
Documents & Guides
ABB S202MUCC10 MCB S200MUC 2P

Overview

ABB S202MUCC10 MCB S200MUC 2P
Also known as: 013614432990, S202MUC-C10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 10
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA