ABB S202MUC-C16 MCB S200MUC 2P C 16

Item #: 1052942
Cat #: S202MUC-C16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCC16 MCB S200MUC 2P

Overview

ABB S202MUCC16 MCB S200MUC 2P
Also known as: S202MUC-C16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Poles: 2
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 6kA
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)