REXEL logo

In-Use Cover, 1-Gang, Weatherproof

Item #: 1053
Cat #: WP1150C
UPC: 078275072831
Sign In or Register to view pricing and more.
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 4-3/4". Color: Clear. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option.

Product Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 4-3/4". Color: Clear. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option.
Also known as: 078275072831, WP1150C
Frequently Bought Together (74)
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5385-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Hubbell-Raco
5386-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Intermatic
WP1050 Weatherproof-In-Use Cover, 2-Gang, Non-Metallic
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5387-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Leviton
7313 30 Amp Flush Mount Receptacle, 125V, TT-30R, Grounding *** Discontinued ***
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Intermatic
WP1220C Weatherproof-In-Use Cover, 2-Gang, Non-Metallic
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Carlon
E9801 FD Weatherproof Box, 1-Gang, Non-Metallic
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Leviton
5801-W Single Receptacle, 20A, 125V, 5-20R, White
Intermatic
WP1000C In-Use Cover, 1-Gang, Weatherproof
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
820ART EMT Compression Connector, 1/2 inch, Insulated, Raintight, Steel
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Hubbell-Raco
5322-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
3M
SPB-03 Wire Marker Booklet
Hubbell-TayMac
MM710C In-Use Cover, 1-Gang, Weatherproof
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
EGS
7050GSR EMT Compression Connector, Raintight, 1/2", Steel/Zinc
Multiple
050CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1/2", Material: PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100X075RB 1" to 3/4" PVC Conduit Reducer
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Intermatic
WP1250C Plastic In Use Cover, 2-Gang, Depth: 4-3/4", Vertical, Clear
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Bizline
R214HMS Tapcon Anchor, Hex Head, 1/4" x 2-1/4"
Elite Lighting
AF637W-WH Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim
Bizline
FSE050 FS Box, Weatherproof, Dead-End, 1-Gang, With Lugs, 1/2"
Leviton
CS220-2W Double Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Arlington
830RT EMT Compression Coupling, 1/2 inch, Raintight/Concrete Tight, Steel
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Eaton
BRP120GF Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault
Ipex
077607 1/2" PVC FSC SING. GANG BOX SCEPTER
Unistrut
P1426AS-EG EMT Strut Strap, 1/2", Steel, Electro-Galvanized
Leviton
GFWR2-W Weather-Resistant GFCI Receptacle, 20A, 125V White
Milbank
10104-SC1-NK Junction Box, Screw Cover, NEMA 1, 10 x 10 x 4", Steel/Gray
AFC
18BF-42-502 16-2(1TPJ)PE GY12-2OE GY GN LUM AL250CL
Multiple
075CONDCLMP2HOLE 3/4" 2-Hole PVC Conduit Strap
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Klein
55599 Zipper Bags, High Visibility Tool Pouches, 2-Pack
Multiple
075LB Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Bridgeport Fittings
672-DC2 1" STRAP-TYPE CONN. OVAL
Ipex
077603 PVC FD SING. GANG BOX DEEP SCEPTER
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Steel City
53151-1/2-3/4 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Leviton
2611 Locking Plug, 30A, 125V, 2P3W
Leviton
5821-W Single Receptacle, 20A, 250V, 6-20R, White, Side Wired
Thomas & Betts
TC123A 1 INCH CONN,SSCREW,EMT,STL

Specifications

Type: Combination, GFCI, Single, Toggle, In-Use Cover, Single Receptacle, Decora, Duplex Receptacle
Color: Clear
Material: Polycarbonate
Mounting: Vertical, Horizontal
Product Depth: 4 3/4 in
Gangs: 1
Type: Combination, GFCI, Single, Toggle, In-Use Cover, Single Receptacle, Decora, Duplex Receptacle
Material: Polycarbonate
Product Depth: 4 3/4 in
Color: Clear
Mounting: Vertical, Horizontal
Gangs: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)