Compact Fluorescent Lamp, Spiral, 13W, 2700K, Medium Base
Item #:
1053089
Cat #:
CF13EL/SPIRAL/827
UPC:
046135263705
Sign In or Register to view pricing and more.
Documents & Guides
13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26370* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Overview
13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 2700K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26370* *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046135263705, CF13EL/SPIRAL/827
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 850 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 850 |
Color Rendering Index (CRI): | 80 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)