Concept Two-Door Enclosure, 36.00x42.00x12.00, Gray, Steel

Item #: 1053113

Cat #: CTD364212

UPC: 783510294458

to view pricing and more.
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD364212 item measures 36.00x42.00x12.00 inches with a material of Steel colored Gray.

Overview

Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD364212 item measures 36.00x42.00x12.00 inches with a material of Steel colored Gray.

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294458, CTD364212

Specifications

Width: 42 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Height: 36 in
Finish: Powder Coated
Width: 42 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Finish: Powder Coated
Color: Gray
Material: Steel
Height: 36 in