A-B 800T-24JA2KB7TX 30mm Selector S

Item #: 1053150

Cat #: 800T-24JA2KB7TX

UPC: 662073831891

to view pricing and more.
Documents & Guides
ALB 800T-24JA2KB7TX 30MM SELE

Overview

ALB 800T-24JA2KB7TX 30MM SELE
Also known as: 662073831891, 800T-24JA2KB7TX

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches