1'x4' LED Flat Panel, 40K

Item #: 1053158

Cat #: F-L1X4/40W/840/D-75

UPC: 751338727960

to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4000K, 0-10V Dimming

Overview

1 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4000K, 0-10V Dimming
Also known as: 751338727960, F-L1X4/40W/840/D-75

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes