This product may not be available in all locations.

A-B 872C-A5N18-A10 Inductive Prox S
Item #: 1053371
Cat #: 872C-A5N18-A10
UPC: 662468979818
to view pricing and more.
Documents & Guides
ALB 872C-A5N18-A10 INDUCTIVE
Overview
ALB 872C-A5N18-A10 INDUCTIVE
Also known as: 662468979818, 872C-A5N18-A10
Specifications
| Diameter: | 18 mm |
| Amps: | 0.200 |
| IP/NEMA Rating: | NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Range: | 5 mm |
| Length: | 10 m |
| Material: | Nickel Plated Brass |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts AC Range: | 20 - 250 |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Length: | 10 m |
| Family / Style: | WorldProx |
| Volts AC Range: | 20 - 250 |
| Amps: | 0.200 |
| Range: | 5 mm |
| Material: | Nickel Plated Brass |
| Mounting: | Threaded |