
5A, Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250VAC
Item #: 105349
Cat #: AGC-5-R
UPC: 051712655231
to view pricing and more.
Documents & Guides
5 Amp, Fast-Acting, Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
5 Amp, Fast-Acting, Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712655231, AGC-5-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Amps: | 5 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Length: | 1 1/4 in |
| Amps: | 5 |
| Material: | Glass |
| Interrupt Rating DC: | 200 |
| Interrupt Rating AC: | 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |