to view pricing and more.
Documents & Guides
3/4IN RW FSC 100FT COIL
Overview
3/4IN RW FSC 100FT COIL
Reduced wall Steel flexible conduit is made with a high-grade galvanized steel strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Also known as: 077680118776, 5503-30-00
Specifications
| Diameter: | 3/4 in |
| Length: | 100 ft |
| Material: | Steel |
| Package Type: | Coil |
| Type: | Reduced Wall |
| Diameter: | 3/4 in |
| Material: | Steel |
| Type: | Reduced Wall |
| Length: | 100 ft |
| Package Type: | Coil |