
Stainless Steel Tie, 20.5", 202lb, SS316
Item #: 1053701
Cat #: MBT20S
UPC: 089306193098
to view pricing and more.
Documents & Guides
Stainless Steel Tie, 20.5" Long, 202lb Tensile Strength, SS316, Metal, 100/pkg
Overview
Stainless Steel Tie, 20.5" Long, 202lb Tensile Strength, SS316, Metal, 100/pkg
HellermannTyton's stainless steel ties are designed with a ball bearing locking mechanism to assure high tensile strength and easy insertion when securing hoses, cables, pipes, and more. Stainless steel ties can be used in virtually any indoor, outdoor, or underground application. Grade 316 material is highly resistant to corrosion and widely used in marine environments where chemicals, salts, acids, and temperature extremes may affect the bundling application. MBT stainless steel ties in 316 stainless steel material are also available with a polyester protective coating. This coating creates a barrier and protectant from chemical reactions of dissimilar metals.
Also known as: 089306193098, MBT20S
Specifications
No Specifications Available