A-B 800T-A6D2V 30mm Momentary Push

Item #: 1053981

Cat #: 800T-A6D2V

UPC: 662072843505

to view pricing and more.
Documents & Guides
ALB 800T-A6D2V 30MM MOMENTARY

Overview

ALB 800T-A6D2V 30MM MOMENTARY
Also known as: 662072843505, 800T-A6D2V

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton