90A 700V FF SEMICOND FUSE

Item #: 1054057

Cat #: A70QS90-22F

UPC: 782001402013

to view pricing and more.
Documents & Guides
No Documents Available
90A 700V FF SEMICOND FUSE

Overview

90A 700V FF SEMICOND FUSE
Also known as: 782001402013, A70QS90-22F

Specifications

Length: 58 mm
Volts AC: 690
Diameter: 22 mm
Amps: 90
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: French Cylindrical
Family / Style: A70QS
Length: 58 mm
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 690
Amps: 90
Interrupt Rating DC: 100 kA
Type: French Cylindrical