Safety Contactor, 9A, 24VDC (w/Elec. Coil), 5 NO, 3 NC

Item #: 1054114

Cat #: 100S-C09QJ23C

UPC: 887172840258

to view pricing and more.
Documents & Guides
Safety Contactor, 9 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 0 Normally Closed, 2 Normally Open, 3 Normally Closed, Auxiliary Contacts

Overview

Safety Contactor, 9 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 0 Normally Closed, 2 Normally Open, 3 Normally Closed, Auxiliary Contacts
Also known as: 887172840258, 100S-C09QJ23C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Mounting: DIN Rail
Amps: 9
Volts DC Control: 24
Poles: 8
Amps: 9
Type: Safety, Contactor
Mounting: DIN Rail