Duplex Receptacle, Half Controlled, LED Indicator

Item #: 1054180

Cat #: WRC-20-1-W

UPC: 754182938766

to view pricing and more.
Documents & Guides
Duplex Receptacle, Half Controlled, LED Indicator, 20A, 125V, White

Overview

Duplex Receptacle, Half Controlled, LED Indicator, 20A, 125V, White
Also known as: 754182938766, WRC-20-1-W

Specifications

Type: Receptacle, Half-Controlled
Amps: 20
Color: White
Volts AC: 125
Light Technology: LED
Type: Receptacle, Half-Controlled
Color: White
Light Technology: LED
Amps: 20
Volts AC: 125