nVent CADDY Pyramid ST Bridge Assembly, 42"

Item #: 1054351

Cat #: PSB42A

UPC: 782856843269

to view pricing and more.
Documents & Guides
CDY PSB42A PYRAMID STRUT BRID

Overview

CDY PSB42A PYRAMID STRUT BRID

Provides a fixed-height mounting platform 5.6" (142 mm) off the roof surface with 24" to 60" (610 mm to 1524 mm) of usable strut length.

Also known as: 782856843269, PSB42A

Features & Benefits

  • Ideal for supporting multiple pipe runs, cable tray and air handling units
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Provides superior load distribution, even with varying rooftop surfaces
  • Ready to use out of the box, saving installation time and labor
  • Multiple sizes and load ratings offer the ability to tailor the solution to the application
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Material: Polyethylene
Weight: 9 lb
Height: 5.600 in
Finish: Hot Dipped Galvanized
Width: 203 in
Material: Polyethylene
Height: 5.600 in
Width: 203 in
Weight: 9 lb
Finish: Hot Dipped Galvanized