CAT5E Patch Cord, 14ft, Blue

Item #: 1054525

Cat #: PCBLU14

UPC: 089306199854

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Patch Cord, 14.0 ft, Blue, 1/pkg

Overview

Category 5e Patch Cord, 14.0 ft, Blue, 1/pkg

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306199854, PCBLU14

Specifications

Length: 14 ft
Color: Blue
Length: 14 ft
Color: Blue