14IN 30 LB TWIST TAIL NAT.CABLE TIE

Item #: 1054613

Cat #: TT-14-30-9-L

UPC: 728494145693

to view pricing and more.
Documents & Guides
CAT TT-14-30-9-L 14IN 30 LB T

Overview

CAT TT-14-30-9-L 14IN 30 LB T
Also known as: 728494145693, TT-14-30-9-L

Specifications

Width: 0.187 in
Color: Natural
Weight Capacity: 30 lbs
Material: Nylon
Length: 14 in
Width: 0.187 in
Weight Capacity: 30 lbs
Length: 14 in
Color: Natural
Material: Nylon