A-B 855W-G24L8L4P1 855W 24V AC/DC W

Item #: 1054619

Cat #: 855W-G24L8L4P1

UPC: 612598806362

to view pricing and more.
Documents & Guides
ALB 855W-G24L8L4P1 855W 24V A

Overview

ALB 855W-G24L8L4P1 855W 24V A
Also known as: 612598806362, 855W-G24L8L4P1

Specifications

Size: 50 mm
Size: 50 mm