Enclosure, Rack, TS-8, 2000 mm H X 600 mm W x 900 mm D, Special

Item #: 1054691

Cat #: 8010009-147583/50

UPC:

to view pricing and more.
Documents & Guides
Enclosure, Rack, TS-8, 2000 mm Height X 600 mm Width x 900 mm Depth, Special

Overview

Enclosure, Rack, TS-8, 2000 mm Height X 600 mm Width x 900 mm Depth, Special
Also known as: 8010009-147583/50

Specifications

Height: 2000 mm
Width: 600 mm
Mounting: Floor
Material: Steel
Depth: 900 mm
Height: 2000 mm
Mounting: Floor
Depth: 900 mm
Width: 600 mm
Material: Steel